This item is Discontinued.

Caster Chair Company Caster Chair Company 2 in. Bell Shape Stationary Glide To Replace Casters - Set Of 16 CCC-BELL-GLIDE-SET-OF-16

This item is Discontinued.

Caster Chair Company

Caster Chair Company 2 in. Bell Shape Stationary Glide To Replace Casters - Set Of 16 (Discontinued)

Mfr # CCC-BELL-GLIDE-SET-OF-16
Zoro # G003915391
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CCC-BELL-GLIDE-SET-OF-16
Zoro #
G003915391
UPC #
-
Country of Origin
China

Description

These hardwood floor glides are suitable for hardwood floors, tile, vinyl porcelain, and carpet. The soft coating around the hard plastic provides traction and smooth movement.

Features
  • Convert any office chair with casters to a stationary chair without losing the chair height
  • Base diameter provides stability
  • Height of bell shape glide is the same as a caster - chairs will be the same height as the glide will compensate the height of a caster
  • Will not scratch or scuff floors if floors are kept clean
  • Simply pull out old casters and hammer in new glides with rubber mallet
  • Keeps chairs from rolling
  • Color - Black
  • Set of 16
  • Dimension - 2 x 2 x 3.25 in.
  • Item Weight - 2.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.