This item is Discontinued.

Caster Chair Company Caster Chair Company 2 in. Casters In Sand - Set Of 4 CCC-CASTER-SAND-SET-OF-4

This item is Discontinued.

Caster Chair Company

Caster Chair Company 2 in. Casters In Sand - Set Of 4 (Discontinued)

Mfr # CCC-CASTER-SAND-SET-OF-4
Zoro # G103915536
Country of Origin China
Category Stem Casters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CCC-CASTER-SAND-SET-OF-4
Zoro #
G103915536
UPC #
-
Country of Origin
China

Description

Hardwood floor caster suitable for hard floors or hardwood floors. Soft coating around hard plastic provides traction and smooth rolling action. These casters are suitable for use as replacement caster for douglas, cal style, stoneville, lisa, chromcraft and tempo or any other standard caster type chairs.

Features
  • These are the standard casters that come with brand new chairs
  • Dual wheel polyurethane casters are softer than your standard caster
  • Will not scratch or scuff floors if floors are kept clean
  • Casters rotate full 360 degree for smooth movement
  • Simply pull out old casters and hammer in new ones with rubber hammer or by hand
  • Color - Sand
  • Set of 4
  • Dimension - 2 x 2 x 3 in.
  • Item Weight - 12 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.