This item is Discontinued.

Caster Chair Company Caster Chair Company 6.25 in. Douglas Replacement Swivel & Tilt For Caster Chairs CCC-SWIVEL-TILT-MECH-DOUGLAS

This item is Discontinued.

Caster Chair Company

Caster Chair Company 6.25 in. Douglas Replacement Swivel & Tilt For Caster Chairs (Discontinued)

Mfr # CCC-SWIVEL-TILT-MECH-DOUGLAS
Zoro # G003993627
Country of Origin China
Category Plate Casters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CCC-SWIVEL-TILT-MECH-DOUGLAS
Zoro #
G003993627
UPC #
-
Country of Origin
China

Description

Features
  • Genuine OEM replacement part
  • Replacement swivel for caster swivel & tilt chairs
  • Fits most models and styles of chair buckets (Check Measurements)
  • 360 degree swivel with adjustable tilt mechanism
  • Does not include plastic bushing
  • Plate size - 7 x 6.25 in.
  • Mounts - 5.25 x 5 in.
  • Shaft Height - 4.25 in.
  • Shaft diameter - 1 in.
  • Dimension - 6.25 x 7 x 6.5 in.
  • Item Weight -3.43 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.