Zoro Homepage
This item is Discontinued.
Caster Concepts Drive Wheels, 350, 2 in. W, Polyurethane 04200-66-12-KWB

Drive Wheels, 350, 2 in. W, Polyurethane (Discontinued)

  • Mfr # 04200-66-12-KWB
  • Zoro # G1921276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04200-66-12-KWB
Zoro #
G1921276
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Hub Length
3 1/4 in
Bore Dia.
3/4 in

Details

Load Rating
350
Wheel Material
Polyurethane
Item
Drive Wheels

Description

Drive Wheels, Bore Dia. 3/4 in, Wheel Dia. 4 in, Wheel Width 2 in, Wheel Material Polyurethane, Hub Length 3 1/4 in, Load Rating 350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.