10" Swivel Pneumatic Caster W/ Brake, 4 PLY, 350 LBS Capacity

  • Mfr # CB-SPC10TLB

  • Zoro # G8988994


product price:  $69.15
/ea

Key Features

Overall Height
12-1/4
Plate Size
4 x 4 1/2 or 4-1/2 x 6-1/4
Max. Capacity
350 lbs each
Wheel Size
10 x 3 1/2
Swivel Radius
7-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-SPC10TLB
Zoro #
G8988994
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12-1/4
Plate Size
4 x 4 1/2 or 4-1/2 x 6-1/4
Wheel Size
10 x 3 1/2
Swivel Radius
7-1/4

Details

Max. Capacity
350 lbs each

Description

10" Swivel Pneumatic Caster with Brake, 4 PLY, 350 LBS Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.