This item is Discontinued.

Casterhq 10"x3" Polyurethane ON Steel KEYED Drive Wheel, 1-1/2" BORE, 2,200 HD-10-PS-KDW-112

10"x3" Polyurethane ON Steel KEYED Drive Wheel, 1-1/2" BORE, 2,200 (Discontinued)

  • Mfr # HD-10-PS-KDW-112
  • Zoro # G8993151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD-10-PS-KDW-112
Zoro #
G8993151
UPC #
689355019952
Country of Origin
United States

Dimensions

Hub Length
3-1/4
Tread Width
3
Wheel Diameter
10
Bore Size
1-1/2

Details

Durometer
90-95 Shore A
Weight Capacity
2,200 lbs Per Wheel
Material
Polyurethane on Steel
Keyway
Yes
Color
Green Polyurethane tread on Silver Cast Iron Core
Number of Set Screws
2

Description

10" X 3" Polyurethane ON Steel KEYED Drive Wheel, 1-1/2" BORE, 2,200 LBS Capacity PER Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.