Zoro Homepage

3" Solid Polyurethane Wheel, Swivel Caster, Plate Size: 3-1/8"x4-1

  • Mfr # 24CS314SPU83L-02

  • Zoro # G8923754


product price: $21.39
/ea

Key Features

Swivel Radius
2-21/32
Overall Height
4-3/16
Wheel Color
Blue
Tread Width
1-1/4
Load Capacity
300 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24CS314SPU83L-02
Zoro #
G8923754
UPC #
-
Country of Origin
United States

Dimensions

Swivel Radius
2-21/32
Overall Height
4-3/16
Tread Width
1-1/4
Bolt Diameter
5/16
Diameter
3

Details

Wheel Color
Blue
Load Capacity
300 lbs
Bolt Hole Spacing
1-3/4 x 2-15/16 slotted to 2-3/8 x 3-3/8
Swivel Bearing Seal Type
Double Ball Bearings w/ Metal Dust Cover

Description

3" Solid Polyurethane Wheel, Swivel Caster, Plate Size: 3-1/8" x 4-1/8", 300 lbs Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.