Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4"x1-1/4" FX Thermo Plastic Rubber Wheel, Swivel Caster, 7/16" x

  • Mfr # 24CS414FX35X-72

  • Zoro # G8989590


product price: $22.49
/ea

Key Features

Load Capacity
300 lbs
Overall Height
5-1/8
Color
GRAY
Wheel Diameter
4
Tread Width
1-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24CS414FX35X-72
Zoro #
G8989590
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5-1/8
Wheel Diameter
4
Tread Width
1-1/4
Swivel Radius
3-7/32

Details

Load Capacity
300 lbs
Color
GRAY
Temperature Range
-45F TO 180F
Bearing Type
SINGLE PRECISION W/ THREAD GUARDS

Description

4" X 1-1/4" FX Thermo Plastic Rubber Wheel, Swivel Caster, 7/16" x 1-3/8" Grip Ring Stem Caster, 300 LBS Load Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.