Shop CASTERHQ
See all product information
Create Account
4"x2" Dual Wheel Caster, Polyurethane on Aluminum, Rigid Maintenan
- Mfr # C47CR420DUA63MDW-03
- Zoro # G8924560
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5 5/8 in
Mounting Plate Size
4 x 4 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C47CR420DUA63MDW-03
- Zoro #
- G8924560
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 5 5/8 in
- Mounting Plate Size
- 4 x 4 1/2
Description
4" x 2" Dual Wheel Caster, Polyurethane on Aluminum, Rigid Maintenance Free Dual Wheel Caster, 1,000 lbs Per Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.