Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4"x2" Dual Wheel Swivel Caster, Polyurethane on Aluminum, Maintena

  • Mfr # C47CS420DUA63MDW-03

  • Zoro # G8987061


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5-5/8
Bolt Hole Spacing
2-3/8 x 3-5/8 Slotted to 3 x 3
Wheel Diameter
4
Weight Capacity
1,000 lbs
Mounting Plate Size
4 x 4-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C47CS420DUA63MDW-03
Zoro #
G8987061
UPC #
689355020675
Country of Origin
United States

Dimensions

Overall Height
5-5/8
Wheel Diameter
4
Mounting Plate Size
4 x 4-1/2
Tread Width
2
Bolt Diameter
3/8 (Not Included)

Details

Bolt Hole Spacing
2-3/8 x 3-5/8 Slotted to 3 x 3
Weight Capacity
1,000 lbs
Caster Type
Dual Wheel
Bearings
Dual Sealed Precision Ball Bearings

Description

4" x 2" Dual Wheel Swivel Caster, Polyurethane on Aluminum, Maintenance Free Dual Wheel Caster, 1,000 lbs Per Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.