Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4"x2" Kingpinless Rigid Plate Caster, Polyurethane on Steel Wheel -

  • Mfr # 40CR420PU23V-03

  • Zoro # G8922485


product price: $49.49
/ea

Key Features

Mounting Plate Size
4 x 4-1/2
Wheel Color
Red on Silver
Overall Height
5-5/8
Bolt Hole Spacing
2-3/8 x 3-5/8 Slotted to 3 x 3
Tread Width
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40CR420PU23V-03
Zoro #
G8922485
UPC #
-
Country of Origin
United States

Dimensions

Mounting Plate Size
4 x 4-1/2
Overall Height
5-5/8
Tread Width
2
Bolt Diameter
3/8

Details

Wheel Color
Red on Silver
Bolt Hole Spacing
2-3/8 x 3-5/8 Slotted to 3 x 3

Description

4" x 2" Kingpinless Rigid Plate Caster, Polyurethane on Steel Wheel, 700 lbs Capacity Per Caster, 4" x 4-1/2" Top Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.