This item is Discontinued.

Casterhq 4"x2" Polyurethane ON Steel KEYED Drive Wheel, 1/2" BORE, 600 LBS HD-42-PS-KDW-12

4"x2" Polyurethane ON Steel KEYED Drive Wheel, 1/2" BORE, 600 LBS (Discontinued)

  • Mfr # HD-42-PS-KDW-12
  • Zoro # G8991225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD-42-PS-KDW-12
Zoro #
G8991225
UPC #
689355019594
Country of Origin
United States

Dimensions

Hub Length
2-3/16
Wheel Diameter
4
Bore Size
1/2
Tread Width
2

Details

Durometer
90-95 Shore A
Weight Capacity
600 lbs Per Wheel
Number of Set Screws
2
Keyway
Yes
Color
Green Polyurethane tread on Silver Cast Iron Core
Material
Polyurethane on Steel

Description

4" X 2" Polyurethane ON Steel KEYED Drive Wheel, 1/2" BORE, 600 LBS Capacity PER Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.