Zoro Homepage

4x2 Rigid/Fixed Caster, Phenolic Wheel, 800 lbs Capacity,

  • Mfr # CB-9RC4-PH

  • Zoro # G8926870


product price: $35.99
/ea

Key Features

Mounting Bolt Dia.
5-5/8
Caster Frame Material
ZINC PLATED STEEL
Load Capacity
800 lbs
Wheel Color
Black
Overall Height
5-5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-9RC4-PH
Zoro #
G8926870
UPC #
655302691458
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
5-5/8
Overall Height
5-5/8
Diameter
4
Tread Width
2

Details

Caster Frame Material
ZINC PLATED STEEL
Load Capacity
800 lbs
Wheel Color
Black
Axle
ZERK AXLE
Bolt Hole Spacing
2-5/8 X 3-5/8 (Slotted to 3 x 3)

Description

4" X 2" inch Rigid/Fixed Caster, Phenolic Wheel, 800 lbs Capacity, 4 inch / 2 inch, Heavy Duty, Grease Zerk Fitting, Roller Bearing, Zinc Plate, Brand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.