Zoro Homepage

5" Solid Polyurethane Wheel, Swivel Caster, Plate Size: 3-1/8"x4-1

  • Mfr # 24CS514SPU83L-02

  • Zoro # G8989055


product price: $49.49
/ea

Key Features

Overall Height
6-1/4
Wheel Color
Blue
Plate Size
3-1/8 x 4-1/8
Finish
Zinc Plated
Load Capacity
350 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24CS514SPU83L-02
Zoro #
G8989055
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6-1/4
Plate Size
3-1/8 x 4-1/8
Tread Width
1-1/4
Bolt Diameter
5/16
Swivel Radius
3-13/16
Diameter
5

Details

Wheel Color
Blue
Finish
Zinc Plated
Load Capacity
350 lbs
Bolt Hole Spacing
1-3/4 x 2-15/16 slotted to 2-3/8 x 3-3/8
Wheel Material
Solid Polyurethane
Bearings
1/2 Plain Bore w/ Bushing

Description

5" Solid Polyurethane Wheel, Swivel Caster, Plate Size: 3-1/8" x 4-1/8", 350 lbs Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.