
5"x1-1/4" FX Thermo Plastic Rubber Wheel, Swivel Caster, 7/16" x
Mfr # 24CS514FX35X-72
Zoro # G8989843
product price: $24.99
/eaKey Features
Load Capacity
315 lbs
Overall Height
6-1/4
Color
GRAY
Wheel Diameter
5
Bearing Type
SINGLE PRECISION W/ THREAD GUARDS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24CS514FX35X-72
Zoro #
G8989843
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6-1/4
Wheel Diameter
5
Tread Width
1-1/4
Swivel Radius
3-13/16
Details
Load Capacity
315 lbs
Color
GRAY
Bearing Type
SINGLE PRECISION W/ THREAD GUARDS
Temperature Range
-45F TO 180F
Description
5" X 1-1/4" FX Thermo Plastic Rubber Wheel, Swivel Caster, 7/16" x 1-3/8" Grip Ring Stem Caster, 315 LBS Load Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.