Zoro Homepage

5"x1-1/4" Swivel Caster, Solid Polyurethane Wheel, 7/16" Grip Rin

  • Mfr # 24CS514SPU83L-72

  • Zoro # G8988811


product price: $28.55
/ea

Key Features

Load Capacity
350 lbs
Color
BLUE
Overall Height
6-1/4
Tread Width
1-1/4
Swivel Radius
3-13/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24CS514SPU83L-72
Zoro #
G8988811
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6-1/4
Tread Width
1-1/4
Swivel Radius
3-13/16
Wheel Diameter
5

Details

Load Capacity
350 lbs
Color
BLUE
Temperature Range
-45F TO 180F

Description

5" X 1-1/4" Swivel Caster, Solid Polyurethane Wheel, 7/16" Grip Ring Stem Caster, 350 LBS Load Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.