Zoro Homepage

5"x2" Phenolic Wheel, Rigid Caster, Plate Size: 4-1/2x6-1/4", C

  • Mfr # 35CR520PH84B-04

  • Zoro # G8924865


product price: $36.65
/ea

Key Features

Overall Height
6-1/2
Wheel Type
Phenolic
Color
Black
Tread Width
2
Bolt Diameter
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35CR520PH84B-04
Zoro #
G8924865
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6-1/2
Tread Width
2
Bolt Diameter
1/2
Diameter
5

Details

Wheel Type
Phenolic
Color
Black
Bolt Hole Spacing
2-7/16 x 4-15/16 slotted to 3-3/8 x 5-1/4

Description

5" x 2" Phenolic Wheel, Rigid Caster, Plate Size: 4-1/2 x 6-1/4", Capacity: 1,000 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.