This item is Discontinued.

Casterhq 5"x2" Polyurethane on Steel Keyed Drive Wheel, 12mm Bore, 800 lbs80 HD-52-PS-KDW-12MM

5"x2" Polyurethane on Steel Keyed Drive Wheel, 12mm Bore, 800 lbs80 (Discontinued)

  • Mfr # HD-52-PS-KDW-12MM
  • Zoro # G8992311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD-52-PS-KDW-12MM
Zoro #
G8992311
UPC #
-
Country of Origin
United States

Dimensions

Hub Length
2-3/16
Wheel Diameter
5
Bore Size
12mm
Tread Width
2

Details

Durometer
90-95 Shore A
Weight Capacity
800 lbs Per Wheel
Number of Set Screws
2
Material
Polyurethane on Steel
Keyway
Yes
Color
Green Polyurethane tread on Silver Cast Iron Core

Description

5" x 2" Polyurethane on Steel Keyed Drive Wheel, 12mm Bore, 800 lbs Capacity Per Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.