This item is Discontinued.

Casterhq 6"x1-1/2" Polyurethane on Steel Keyed Drive Wheel, 5/8" Bore, 60080 HD-615-PS-KDW-58

6"x1-1/2" Polyurethane on Steel Keyed Drive Wheel, 5/8" Bore, 60080 (Discontinued)

  • Mfr # HD-615-PS-KDW-58
  • Zoro # G8992950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD-615-PS-KDW-58
Zoro #
G8992950
UPC #
-
Country of Origin
United States

Dimensions

Hub Length
1-5/8
Bore Size
5/8
Tread Width
1-1/2
Wheel Diameter
6

Details

Durometer
90-95 Shore A
Number of Set Screws
2
Material
Polyurethane on Steel
Keyway
Yes
Weight Capacity
600 lbs Per Wheel
Color
Green Polyurethane tread on Silver Cast Iron Core

Description

6" x 1-1/2" Polyurethane on Steel Keyed Drive Wheel, 5/8" Bore, 600 lbs Capacity Per Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.