This item is Discontinued.

Casterhq 6"x2" Polyurethane ON Steel KEYED Drive Wheel, 1/2" BORE, 900 LBS HD-62-PS-KDW-12

6"x2" Polyurethane ON Steel KEYED Drive Wheel, 1/2" BORE, 900 LBS (Discontinued)

  • Mfr # HD-62-PS-KDW-12
  • Zoro # G8991182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD-62-PS-KDW-12
Zoro #
G8991182
UPC #
689355019679
Country of Origin
United States

Dimensions

Hub Length
2-3/16
Tread Width
2
Wheel Diameter
6
Bore Size
1/2

Details

Durometer
90-95 Shore A
Color
Green Polyurethane tread on Silver Cast Iron Core
Material
Polyurethane on Steel
Weight Capacity
900 lbs Per Wheel
Keyway
Yes
Number of Set Screws
2

Description

6" X 2" Polyurethane ON Steel KEYED Drive Wheel, 1/2" BORE, 900 LBS Capacity PER Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.