This item is Discontinued.

Casterhq 6"x3" Polyurethane ON Steel KEYED Drive Wheel, 1-1/4" BORE, 1,500 HD-63-PS-KDW-114

6"x3" Polyurethane ON Steel KEYED Drive Wheel, 1-1/4" BORE, 1,500 (Discontinued)

  • Mfr # HD-63-PS-KDW-114
  • Zoro # G8992479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD-63-PS-KDW-114
Zoro #
G8992479
UPC #
689355019730
Country of Origin
United States

Dimensions

Hub Length
3-1/4
Tread Width
3
Bore Size
1-1/2
Wheel Diameter
6

Details

Durometer
90-95 Shore A
Color
Green Polyurethane tread on Silver Cast Iron Core
Keyway
Yes
Material
Polyurethane on Steel
Number of Set Screws
2
Weight Capacity
1,500 lbs Per Wheel

Description

6" X 3" Polyurethane ON Steel KEYED Drive Wheel, 1-1/4" BORE, 1,500 LBS Capacity PER Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.