8"x2.5" Swivel Pneumatic Caster, 4 PLY, 250 LBS Capacity, Air Fi

  • Mfr # CB-SPC82

  • Zoro # G8989959


product price: $49.49
/ea

Key Features

Overall Height
10
Swivel Radius
6.5
Wheel Size
8 x 2 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-SPC82
Zoro #
G8989959
UPC #
652012950912
Country of Origin
United States

Dimensions

Overall Height
10
Swivel Radius
6.5
Wheel Size
8 x 2 1/2

Description

8" x 2.5" Swivel Pneumatic Caster, 4 PLY, 250 LBS Capacity, Air Filled, Commercial/Industrial Application, 8 inch, Shock Absorption,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.