This item is Discontinued.

Casterhq 8"x3" Polyurethane ON Steel KEYED Drive Wheel, 1" BORE, 1,850 LBS HD-83-PS-KDW-1

8"x3" Polyurethane ON Steel KEYED Drive Wheel, 1" BORE, 1,850 LBS (Discontinued)

  • Mfr # HD-83-PS-KDW-1
  • Zoro # G8991444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD-83-PS-KDW-1
Zoro #
G8991444
UPC #
689355019938
Country of Origin
United States

Dimensions

Hub Length
3-1/4
Tread Width
3
Bore Size
1
Wheel Diameter
8

Details

Durometer
90-95 Shore A
Material
Polyurethane on Steel
Color
Green Polyurethane tread on Silver Cast Iron Core
Number of Set Screws
2
Keyway
Yes
Weight Capacity
1,850 lbs Per Wheel

Description

8" X 3" Polyurethane ON Steel KEYED Drive Wheel, 1" BORE, 1,850 LBS Capacity PER Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.