This item is Discontinued.

Castrol Castrol GTX Motor Oil 5W-30, 32 Oz. 06144

Castrol GTX Motor Oil 5W-30, 32 Oz. (Discontinued)

  • Mfr # 06144
  • Zoro # G5430367
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
06144
Zoro #
G5430367
UPC #
079191000823
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Item
motor oil
SAE Grade
5W-30

Description

Castrol GTX Motor Oil 5W30,32 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.