Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Oil, 10W-30 SAE, 5 Qt.

  • Mfr # 03093

  • Zoro # G8475586


product price: $27.19
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
5 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03093
Zoro #
G8475586
UPC #
079191000939
Country of Origin
United States

Dimensions

Size
5 qt
Container Size
5 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
Application
Gasoline Fueled Automobiles
Base
Petroleum
Pour Point
-32.8 Degrees F
Container Type
Bottle
For Use With
Automotive Engines
Viscosity @ 100C
11.31
Standards
API SN/SJ/SL/SM, GM 6094M, ILSAC FG-4, ILSAC GF-3, ILSAC GF-5
SAE Grade
10W-30
Flash Point
392 Degrees F
Viscosity @ 40C
75.1
Viscosity Index
142
Series
GTX
Base Oil
Conventional
Viscosity @ 100 Deg C
11.31 cSt
Compatible Engine Type
Gasoline Engines
Viscosity @ 40 Deg C
75.1 cSt
Base Formulation
Conventional
SAE Viscosity Grade
10W-30

Description

Engine Oil, Series GTX, Container Size 5 qt, Base Formulation Conventional, SAE Viscosity Grade 10W-30, Standards API SN/SJ/SL/SM, GM 6094M, ILSAC FG-4, ILSAC GF-3, ILSAC GF-5, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Flash Point 392 Degrees F, Pour Point -32.8 Degrees F, Viscosity @ 100 Deg C 11.31 cSt, Viscosity @ 40 Deg C 75.1 cSt, Viscosity Index 142

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.