This item is Discontinued.

Casual Canine Casual Canine ZA4927 12 17 Reflective Pawprint Harness Sm Black ZA4927 12 17

This item is Discontinued.

Casual Canine

Casual Canine ZA4927 12 17 Reflective Pawprint Harness Sm Black (Discontinued)

Mfr # ZA4927 12 17
Zoro # G203750754
UPC # 721343605942
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZA4927 12 17
Zoro #
G203750754
UPC #
721343605942
Country of Origin
China

Description

Increase pet’s visibility and keep them safe during nighttime walks with our Casual Canine Reflective Pawprint Dog Harness. Each Casual Canine Reflective Pawprint Harness includes a hangtag for effective retail display.

  • Harnesses have a breathable mesh lining
  • Quick-release plastic buckles
  • Nickel-plated D-ring for secure leash attachment
  • Size - Small
  • Neck - 10 in.
  • Chest - 12 - 17 in.
  • Material - 100% Polyester
  • Color - Black
Sizing Guide

Measure the broadest part of dog’s chest.

Care

Machine wash in cold water on gentle cycle. Line dry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.