Casual Canine ZA888 20 43 Mesh Harness Lrg Green

  • Mfr # ZA888 20 43

  • Zoro # G503787450


product price:  $48.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZA888 20 43
Zoro #
G503787450
UPC #
721343419419
Country of Origin
China

Description

Casual Canine® Pastel Mesh Harnesses are lightweight, comfortable and breathable. Fully adjustable mesh dog harnesses have quick-release plastic buckles and nickel-plated D-rings for a secure fit.Remarkable quality at an unbelievable price! Lightweight, breathable Casual Canine® Pastel Mesh Harnesses are fully adjustable for an easy fit.

  • Features a quick-release plastic buckle, and a nickel-plated D-ring for leash attachment
  • Chest has an adjustable strap for an easy fit, neck widths are fixed.
  • Material - Polyester mesh
  • Size - Large, Chest - 19 - 26 in. Neck - 15 in.
  • Color - Green
Sizing Guide
  • Measure the broadest part of dog’s chest.
Standard Breed Recommendations
  • Beagle, Miniature Schnauzer, Scottish Terrier, Wire Fox Terrier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.