200-01-021-15 18 in. Directors Chair White Frame with Black Canvas

  • Mfr # 200-01/021-15

  • Zoro # G815762305


product price:  $76.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-01/021-15
Zoro #
G815762305
UPC #
30159201157
Country of Origin
China

Description

Discover a variety of uses for this classic-style Director's Chair. Constructed with 100% solid wood this portable Director s Chair is built for lasting strength. Foldable design makes transportation and storage a breeze--meaning you can move it from room to room or transport it for special occasions with ease. An excellent solution for homes schools events and businesses alike. Features -Solid Wood -Light Assembly -The chair can be folded in half for easy transport and storage -Provides great permanent and temporary seating for trade shows outdoor events or any room in the house Specifications - Color: White Frame with Black Canvas - Material: Wood - Seat Height: 18in - Back Cover Size: 20in x 6in - Seat Cover Size: 18in x 16in - Dimension: 33.75in H x 21.75in W x 17in L - Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.