This item is Discontinued.

Casual Home 200-02-021-18 18 in. Directors Chair Black Frame with Gray Canvas 200-02/021-18

This item is Discontinued.

Casual Home

200-02-021-18 18 in. Directors Chair Black Frame with Gray Canvas (Discontinued)

Mfr # 200-02/021-18
Zoro # G203903181
UPC # 30159202185
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
200-02/021-18
Zoro #
G203903181
UPC #
30159202185
Country of Origin
China

Details

Style
Directors Chair

Description

Discover a variety of uses for this classic-style Director's Chair. Constructed with 100% solid wood, this portable Director s Chair is built for lasting strength. Foldable design makes transportation and storage a breeze--meaning you can move it from room to room or transport it for special occasions with ease. An excellent solution for homes, schools, events, and businesses alike.

Features
  • Solid Wood
  • Light Assembly
  • The chair can be folded in half for easy transport and storage
  • Provides great permanent and temporary seating for trade shows, outdoor events or any room in the house
Specifications
  • Color: Black Frame with Gray Canvas
  • Material: Wood
  • Seat Height: 18"
  • Back Cover Size: 20" x 6"
  • Seat Cover Size: 18" x 16"
  • Dimension: 33.75" H x 21.75" W x 17" L
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.