Zoro Homepage

24 x 20 x 27.5 in. Pet Crate End Table, White

  • Mfr # 600-41

  • Zoro # G215781296


product price: $159.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-41
Zoro #
G215781296
UPC #
30159600417
Country of Origin
China

Description

Our solid wood Pet Crate End Table provides a cozy private spot for your pet to sleep and relax. Strong lockable gate door allows for peace of mind when you're away from home. Rich finish/color options allow you to incorporate it with your other home furnishings. Features -Solid Wood -Light Assembly -Our furniture dog crates provide a cozy private spot for your dog to sleep and relax -These wooden dog crates are constructed of 100% solid wood Specifications - Color: White - Material: Wood - Dimension: 24in H x 20in W x 27.5in D - Weight: 31 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.