This item is Discontinued.

This item is Discontinued.
363-62 Bay View Console Table; Black (Discontinued)
Mfr #
363-62
Zoro #
G603850542
UPC # 30159363626
Country of Origin China
Category Accent Furniture and Storage
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 363-62
- Zoro #
- G603850542
- UPC #
- 30159363626
- Country of Origin
- China
Description
Sleek and sophisticated, our Bay View Console Table with modern X-Design styling accommodates any living room or bedroom. X pillars enclose a lower storage space. The two drawers are contrasted with stainless steel handles to accentuate the modern energy of the Bay View collection. Constructed from solid wood for lasting beauty.
Features- Solid Wood
- Light Assembly
- Modern X-design adds a contemporary elegance to your room
- Spacious open lower shelf space increases your storage capability
- Convenient drawer pulls with a stainless steel handle to provide space to keep your essentials
- Rich black finish accentuates your lighter decor
- Solid wood construction for increased durability and longevity
- Color: Black
- Material: Wood
- Table Shape: Rectangle
- Dimension: 32" H x 16" W x 48" D
- Weight: 43 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.