
Casual Home 200-01-021-100 18 in. Directors Chair White Frame with Olive Canvas (Discontinued)
- Mfr # 200-01/021-100
- Zoro # G203903556
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
200-01/021-100
Zoro #
G203903556
UPC #
30159001559
Country of Origin
China
Details
Style
Directors Chair
Description
Discover a variety of uses for this classic-style Director's Chair. Constructed with 100% solid wood, this portable Director s Chair is built for lasting strength. Foldable design makes transportation and storage a breeze--meaning you can move it from room to room or transport it for special occasions with ease. An excellent solution for homes, schools, events, and businesses alike.
Features- Solid Wood
- Light Assembly
- Easy transport and storage, and provides great permanent and temporary seating for trade shows, outdoor events or any room in the house
- Color: White Frame with Olive Canvas
- Material: Wood
- Dimension: 33.75" H x 21.75" W x 17" L
- Weight: 10 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.