This item is Discontinued.

Casual Home 220-00-021-100 24 in. Directors Chair Natural Frame with Olive Canvas 220-00/021-100

This item is Discontinued.

Casual Home

220-00-021-100 24 in. Directors Chair Natural Frame with Olive Canvas (Discontinued)

Mfr # 220-00/021-100
Zoro # G503903478
UPC # 30159001580
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
220-00/021-100
Zoro #
G503903478
UPC #
30159001580
Country of Origin
China

Details

Style
Directors Chair

Description

Discover a variety of uses for this classic-style Director's Chair. Constructed with 100% solid wood, this portable Director s Chair is built for lasting strength. Remove the footrest and the foldable design makes transportation a breeze--meaning you can move it from room to room or transport it for special occasions with ease. An excellent solution for homes, schools, events, and businesses alike.

Features
  • Solid Wood
  • Light Assembly
  • Easy transport and storage, and provides great permanent and temporary seating for trade shows, outdoor events or any room in the house
Specifications
  • Color: Natural Frame with Olive Canvas
  • Material: Wood
  • Dimension: 33.75" H x 21.75" W x 17" L
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.