
Casual Home 301-32 Montego 3-Shelf Folding Bookcase; Black
Mfr # 301-32
Zoro # G003693374
product price: $170.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301-32
Zoro #
G003693374
UPC #
30159301321
Country of Origin
China
Description
Sturdy and stackable, the X-Design 3-Shelf Folding Bookcase is ideal for any storage. Stackable design allows your storage and home design to grow when you need them to. Effortless foldable engineering means you can transport or store with ease. Constructed from solid wood for lasting beauty.
Features- Solid Wood
- No Assembly
- 3-shelves to maximize storage and decorative displays
- Stackable design allows for versatile design ability
- Perfect for books, collectables and more
- Strong X-design edges balance and compliment softer-edged furniture and prevents books from falling
- Solid wood construction for increased durability and longevity
- Color: Black
- Material: Wood
- Number of Shelves: 3
- Dimension: 38" H x 27.5" W x 11.5" D
- Weight: 26 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.