Casual Home 315-12 4-Shelf Corner Folding Bookcase; Black

  • Mfr # 315-12

  • Zoro # G703693421


product price: $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315-12
Zoro #
G703693421
UPC #
30159315120
Country of Origin
China

Description

We've cornered the market on great bookcases! This 4-Shelf Corner Bookcase gives you storage room in an area that tends to go to waste--the corner. Effortless foldable engineering means you can transport or store with ease. Made of solid wood for lasting beauty and structural integrity. Complete your layout with a progressive piece that has classic appeal.

Features
  • Solid Wood
  • No Assembly
  • 4 shelves to maximize storage and decorative displays
  • Foldable design makes for effortless storage/transport
  • Fits seamlessly in any corner to help utilize room space
  • 3 beam legs as well as a base leg stand firm to support your belongings
  • Solid wood construction for increased durability and longevity
Specifications
  • Color: Black
  • Material: Wood
  • Number of Shelves: 4
  • Dimension: 38.75" H x 12.5" W x 12.5" L
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.