Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Casual Home 324-31 Montego 3-Shelf Folding Bookcase; White

  • Mfr # 324-31

  • Zoro # G503693362


product price: $136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
324-31
Zoro #
G503693362
UPC #
30159324313
Country of Origin
China

Description

Storage with ease, this Montego X-Design Style Bookcase is constructed with solid wood for lasting use. 3 shelves provide ample storage space. Thorough finish gives this bookcase a strong, contemporary appearance. Perfect for home storage and decor.

Features
  • Solid Wood
  • Light Assembly
  • 3-shelves to maximize storage and decorative displays
  • Stackable design allows for versatile design ability
  • Perfect for books, collectables and more
  • Strong X-design edges balance and compliment softer-edged furniture and prevents books from falling
  • Solid wood construction for increased durability and longevity
Specifications
  • Color: White
  • Material: Wood
  • Number of Shelves: 3
  • Dimension: 38" H x 27.5" W x 11.5" D
  • Weight: 25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.