Zoro Homepage

Casual Home 331-33 14 in. 3-Shelf Folding Bookcase; Walnut

  • Mfr # 331-33

  • Zoro # G403693349


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331-33
Zoro #
G403693349
UPC #
30159331335
Country of Origin
China

Description

Durable beauty, this Folding Bookcase features 3 shelves and solid wood construction for lasting use. Foldable design makes transportation and storage a breeze. Perfect for apartments, dorm rooms, and the home designers who love to keep things interesting.

Features
  • Solid Wood
  • No Assembly
Specifications
  • Color: Walnut
  • Size: 14"
  • Number of Shelves: 3
  • Dimension: 38" H x 14" W x 11.5" D
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.