Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Casual Home 372-30 Trek Folding Kitchen Cart - Natural

  • Mfr # 372-30

  • Zoro # G704055341


product price: $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
372-30
Zoro #
G704055341
UPC #
30159005601
Country of Origin
China

Description

The unique feature of this wooden serving cart is that it requires no tools to setup and it takes less than a minute. The Trek Folding Kitchen cart is the perfect addition to any kitchen that could use some extra counter space. Its details are manifested in the beauty of solid wood in natural finish. A space saver that store easily for kitchen with tight space. Featuring a 27" x 19" food prep safe top, two shelves, and a towel bar to keep your kitchen cooking essentials close at hand when you need them. Lockable casters provide extra stability and mobility for multiple occasions.

Specifications
  • Color: Natural
  • Material: Solid Pine
  • Assembly: Light Assembly
  • Dimension: 27" W x 19" D x 37" H
  • Weight: 26.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.