Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Casual Home 373-92 Kitchen Island with Solid Wood Top

  • Mfr # 373-92

  • Zoro # G204087507


product price: $277.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
373-92
Zoro #
G204087507
UPC #
30159001511
Country of Origin
China

Description

This Kitchen Island cart is the perfect addition to any kitchen that could use some extra counterspace. Its details are manifested in the beautiful finish of the solid wood. 2 shelves and a drawer provide multiple ways to keep your kitchen organized and all of your cooking essentials close at hand.

Features
  • Solid Wood
  • Light Assembly
  • Solid wood top for increased durability and longevity contrasts with the rich black finish seamlessly
  • Convenient drawer pulls with a stainless steel handle to provide an enclosed space to keep your kitchen essentials
  • Two (2) spacious lower shelves provide ample storage space for your kitchen essentials
  • Stainless steel towel rack is a convenient place to hang your towels
Specifications
  • Color: Two-tone(Black Base, Walnut Top)
  • Material: Wood
  • Dimension: 36.5" H x 40" W x 20" D
  • Weight: 55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.