Zoro Homepage

13-in-1 Multi-Tool

  • Mfr # 980048

  • Zoro # G4121753


product price: $26.39
/ea

Key Features

Handle Material
Aluminum Alloy
Color
Black/Yellow
Width
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980048
Zoro #
G4121753
UPC #
28907499024
Country of Origin
China

Dimensions

Width
5.5

Details

Handle Material
Aluminum Alloy
Color
Black/Yellow

Description

This sharp-looking multi tool backs up good lucks with utility to spare. Underneath the two-toned anodized aluminum skin is a multi-function solution for work, play, outdoors, automotive, boat and RV.Thirteen useful tools are housed in a lightweight aluminum chassis. These stainless steel tools resist corrosion, while the adjustable set screws let you tighten everything up as needed. The handles fold closed for compact storage between uses. • MEASUREMENTS: Open Length: 6-3/8 inches; Closed Length: 4-1/8 inches; Weight: 280 grams • HEAVY DUTY: 2CR13 Stainless Steel Tools; anodized Aluminum handle with 3-D Coating on one side • SAFE AND DEPENDABLE: Frame resists corrosion and liner lock ensures blade stays open during use • CONVENIENT: Multi-tool functions include long nose pliers, wire cutter, gripper bottle opener, locking serrated knife blade, large/medium/small slotted screwdriver, locking large knife blade, single cut file, double cut file, can opener, locking saw blade, liner lock - serrated knife blade, large knife blade, saw blade • COMPACT: Folds closed for compact storage • COLOR: Black and Yellow with Red Accents / Polished Stainless Steel Tools • MATERIAL: Stainless Steel Tools; Aluminum Alloy Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.