Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13-in-1 Multi-Tool with Black Body and Tools

  • Mfr # 980021

  • Zoro # G4120889


product price: $36.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980021
Zoro #
G4120889
UPC #
28907494821
Country of Origin
China

Description

This sharp-looking multi tool backs up good looks with utility to spare. Underneath the black anodized aluminum skin is a multi-function solution for work, play, outdoors, automotive, boat and RV. Thirteen useful tools are housed in a lightweight aluminum chassis. These stainless steel tools feature a black finish to eliminate glare and resist corrosion, while the adjustable set screws let you tighten everything up as needed. The handles fold closed for compact storage between uses. • MEASUREMENTS: Closed Length: 4.25 inches, Open Length: 6.375 inches, Weight: 8.64 ounces • DURABLE: 2Cr13MoV Stainless Steel accessories with anodized Aluminum handle with black finish • SAFE AND DEPENDABLE: Stainless Steel resists corrosion and liner lock ensures knife blade stays open during use • CONVENIENT: Multi-Tool functions include long nose pliers, wire cutter, bottle opener, serrated knife, 1/8", 3/16" and 1/4" slotted screwdrivers, Phillips #1 screwdriver, knife, single cut and double cut files, can opener and saw • • COLOR: Black / Black Tools • MATERIAL: Stainless Steel Tools; Anodized Aluminum Alloy Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.