Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14-in-1 Multi-Tool with Sheath

  • Mfr # 980104

  • Zoro # G4121044


product price: $41.59
/ea

Key Features

Handle Material
Anodized Aluminum Alloy
Width
4.5
Color
Black/Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980104
Zoro #
G4121044
UPC #
28907504803
Country of Origin
China

Dimensions

Width
4.5

Details

Handle Material
Anodized Aluminum Alloy
Color
Black/Gold

Description

This sharp-looking multi tool backs up good lucks with utility to spare. Underneath the two-toned anodized aluminum skin is a multi-function solution for work, play, outdoors, automotive, boat and RV. Fourteen useful tools are housed in a lightweight aluminum chassis. These stainless steel tools resist corrosion, while the adjustable set screws let you tighten everything up as needed. The handles fold closed for compact storage between uses. • MEASUREMENTS: Closed Length: 4-3/4 inches, Open Length: 7-1/2 inches, Weight: 323 grams • DURABLE: 2CR13MoV Stainless Steel accessories with anodized Aluminum handle • SAFE AND DEPENDABLE: Stainless Steel resists corrosion and liner lock ensures knife blade stays open during use • CONVENIENT: Multi-Tool functions include crimpers, grippers, wire cutters, wire benders, knife blade, spanners (4 sizes), small slotted screwdriver, large slotted screwdriver, Phillips screwdriver, bottle opener, saw blade. Sheath included. • • COLOR: Black and Gold / Stainless Tools • MATERIAL: Stainless Steel Tools; Anodized Aluminum Alloy Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.