Zoro Homepage

2 Pack 72 Inch x 80 Inch Non-Woven Utility Blanket

  • Mfr # 240344

  • Zoro # G4120642


product price: $53.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240344
Zoro #
G4120642
UPC #
28907575612
Country of Origin
China

Description

This standard grade non-woven polyester utility blanket is built to take on the toughest tasks day in and day out. Durable polyester fabric and binding and generous padding make it ideal for moving, covering and protecting furniture, appliances, gear and more. It feels soft to the touch and looks great too, so it's equally at home at picnics, concerts and protecting vehicle interiors from pet or cargo damage. Generously sized at 72 inch x 80 inch, it's padded with recycled cotton fill and finished with a durable lock stitch rhombus pattern with reinforced corners. The finishing touch is a Cat® logo on each corner. • DURABLE: Strong, long-lasting polypropylene fabric and polyester binding with double-stitched rhombus and over-stitched corners • CUSHIONED: Protects your stuff with 100% recycled cotton fill and a threaded rhombus pattern for extra cush • VERSATILE: Great for everything from summer concerts and picnics to protecting furniture and appliances during moving and storage • GENEROUS: 72-inch x 80-inch size for added coverage and protection • STYLISH: Looks great at a summer concert or in your car or truck, with Cat logo patches and yellow stitching • COLOR: Black with Yellow Logo Corners • MATERIAL: Non-Woven Polyester, Recycled Cotton Fill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.