Zoro Homepage

3 Ton Low Profile Service Jack

  • Mfr # 240109

  • Zoro # G4120898


product price: $349.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240109
Zoro #
G4120898
UPC #
28907526294
Country of Origin
China

Description

This Jack Is Built to Withstand the Demands of Busy Shop Environments and Offers a Wide Lift Range of 3 In. to 19-1/2 In. This Heavy-Duty and Versatile Jack Can be Used to Raise Everything from Slammed Sports Cars to Full-Size Pickups. Its Fast, Thanks to the Dual Piston Quick Lift Pump that Raises the Lift Arm to Max Height in Just 7 Pumps of the Handle. And You can Use Built-In Foot Pump to Raise the Saddle in Smaller Increments to Position it Precisely Under Your Car or Truck. A Handle Pad Protects Your Paint Job from Accidental Dings. The Built-In Small Parts Tray Keeps Those Pesky Loose Lug Nuts from Rolling Away. The Generous Padded Saddle, Wide Wheelbase and Heavy-Duty Flanged Steel Frame Combine to Create Easy-Rolling Stability and Security Under Heavy Loads. Heavy Duty Construction Ensures You'll Enjoy Years of Trouble-Free Service. We Don’t Just Say So, We Prove it by Testing to Meet or Exceed ASME and PALD Standards for Construction, Durability and Performance. • HEAVY-DUTY: 3-Ton Capacity Lifts Most Passenger Vehicles, Light Trucks and SUVs. • LOW PROFILE: Low Profile Design Fits Under Vehicles as Low as 3 Inches. Perfect for Sports Cars, Lowered Vehicles and Classic Restoration Applications. • MAX HEIGHT: 19.5 In. Max Lift Height is Perfect for Use on Full-size Trucks & SUVs • CONVENIENCE: Built-In Foot Pedal Pump for Quick and Precise Saddle Positioning Under Vehicle. • QUICK LIFT: Dual Piston Quick Lift Pump Makes Positioning and Lifting Effortless and Easy. Only 7 Pumps to Max Lift Height (Unloaded). • COLOR: Cat® Yellow / Black • MATERIAL: Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.