6-1/4 Inch Folding Skeleton Knife with Bottle Opener with Black Blade

  • Mfr # 980267

  • Zoro # G4121324


product price:  $25.35
/ea

Key Features

Handle Color
Black/Yellow
Head Weight
1.15
Overall Length
5.125
Width
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
980267
Zoro #
G4121324
UPC #
28907529615
Country of Origin
China

Dimensions

Overall Length
5.125
Width
13

Details

Handle Color
Black/Yellow
Head Weight
1.15

Description

Don't let the slim profile fool you - the Cat® Folding Skeleton Knife punches well above its weight. It's a light, powerful low profile workhorse.The aluminum and G10 cut-out handles offer tenacious grip while the 2-5/8 inch drop-point 3Cr13MoV stainless steel blade takes and holds an edge nicely. The blade features a black finish to eliminate glare and resist corrosion. A thumb hole cut-out makes opening the blade a quick one-handed operation, while the built-in bottle opener makes it easy to celebrate the end of the workday. • MEASUREMENTS: Overall Length: 6-1/4 inches; Blade Length: 2-5/8 inches; Closed Length: 3-1/2 inches; Weight: 1.6 ounces • DURABLE: 3Cr13MoV Stainless Steel Blade with black finish and a strong but lightweight Aluminum/G10 Skeleton Frame • SAFE AND DEPENDABLE: Stainless Steel frame resists corrosion and liner lock ensures blade stays open during use • CONVENIENT: Easy access with handy pocket clip, thumb hole for quick and easy opening, and a bottle opener that is ready when you are • • COLOR: Black/Yellow Skeleton Handle with Black Steel Blade • MATERIAL: 3Cr13MoV Steel Blade, Steel Base with G10 Inlay Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.