Zoro Homepage

6 Inch Drop Point Folding Knife

  • Mfr # 980003

  • Zoro # G4120414


product price: $28.69
/ea

Key Features

Handle Material
G10
Handle Color
Black/Yellow Handle
Head Weight
0.244
Overall Length
10.5
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980003
Zoro #
G4120414
UPC #
28907494623
Country of Origin
China

Dimensions

Overall Length
10.5
Width
3.125

Details

Handle Material
G10
Handle Color
Black/Yellow Handle
Head Weight
0.244
Blade Material
Steel

Description

When mid size and lighter weight is called for, reach for this compact EDC folder. It features a 2-3/8 inch drop-point blade with stiffness and sharpness to spare. A textured G-10 handle offers plenty of grip with finger grooves and guard. The handle is fastened to a stainless steel frame and mated with a tough drop point 8Cr13MoV stainless steel blade with a stonewash finish. You'll reach for this handy midweight folder on most workdays and weekends. • MEASUREMENTS: Overall Length: 6 inches; Blade Length: 2-3/8 inches; Closed Length: 3-1/2 inches; Weight - 2.46 ounces • HEAVY DUTY: 8Cr13MoV Stainless Steel Blade with stonewash finish and durable high-grip G10 composite handle • SAFE AND DEPENDABLE: Stainless Steel frame resists corrosion and liner lock ensures blade stays open during use • CONVENIENT: Easy access with handy pocket clip • • COLOR: Black/Yellow Handle with Stonewashed Steel Blade • MATERIAL: 8CR13MoV Steel Blade; G10 Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.