Zoro Homepage

6 Inch Drop Point Folding Knife

  • Mfr # 980060

  • Zoro # G4120624


product price: $18.45
/ea

Key Features

Handle Material
Anodized Aluminum Alloy
Handle Color
Red
Overall Length
10.5
Head Weight
0.2
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980060
Zoro #
G4120624
UPC #
28907499246
Country of Origin
China

Dimensions

Overall Length
10.5
Width
3.75

Details

Handle Material
Anodized Aluminum Alloy
Handle Color
Red
Head Weight
0.2
Blade Material
Steel

Description

When smaller size and lighter weight is called for, reach for this compact EDC folder. Svelte but serious, the 2-1/2 inch blade offers smooth cutting and effortless slicing action.The anodized aluminum handle offers great feel and grip, with a built-in finger groove and guard for added safety. The handle is fastened to a stainless steel frame and mated with a tough drop point 7Cr13MoV stainless steel blade. • MEASUREMENTS: Overall Length: 6 inches; Blade Length: 2-1/2 inches; Closed Length: 3-1/2 inches; Weight: 1.85 ounces • HEAVY DUTY: 7Cr17MoV Stainless Steel blade with black finish and lightweight anodized Aluminum handle • SAFE AND DEPENDABLE: Stainless Steel frame resists corrosion and liner lock ensures blade stays open during use • CONVENIENT: Easy access with handy pocket clip and dual thumb studs • • COLOR: Red Aluminum Handle with Black Steel Blade • MATERIAL: 7Cr17MoV Steel Blade; Anodized Aluminum Alloy Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.