Zoro Homepage

C49R Auto Ride-On Sweeper, 49in Cleaning Path

  • Mfr # TS1300-CAT

  • Zoro # G911898090


product price: $19,973.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Body Material
Plastic/Powder Coated Steel
Height
47 in
Length
55 in
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1300-CAT
Zoro #
G911898090
UPC #
707022459907
Country of Origin
China

Dimensions

Height
47 in
Length
55 in
Width
40 in

Details

Body Material
Plastic/Powder Coated Steel

Description

This sweeper is equipped with two side brushes, each driven by their own motor, giving operators a cleaning width of 49in. Large-capacity tanks allow more time for cleaning and require less refilling. This sweeper also comes with an 18% incline capacity for varying floor levels and is ideal for use on hard floors such as concrete, ceramic tile, marble, and more. Built-in features like self-cleaning filters and a front water mister ensure dust suppression and provide consistent suction, while the seatbelt, bright LED headlight, and a non-slip diamond tread platform help keep the rider safe during use. Overall measurements: 40in W x 55in D x 47in H.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.