Zoro Homepage

NSF 10in Bread Knife Soft Grip

  • Mfr # 38058

  • Zoro # G614762100


product price: $23.75
/ea

Key Features

Material
German x50crmov15 steel alloy blade
Overall Length
15 in
Color
Silver
Includes
Cutlery-Pro 10" Bread Knife Sg
Overall Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38058
Zoro #
G614762100
UPC #
781723380586
Country of Origin
China

Dimensions

Overall Length
15 in
Overall Width
1.5 in

Details

Material
German x50crmov15 steel alloy blade
Color
Silver
Includes
Cutlery-Pro 10" Bread Knife Sg
Features
Soft grip handle

Description

Cutlery-Pro's Soft-Grip 10-inch Serrated Bread Knife slices through artisan, bakery, and homemade breads without it tearing, crushing, or crumbling Made from German steel alloy X50CrMov15 and santoprene; measures 15 x 1.5 x 0.75 with 10-inch blade Ideal for home cooks and commercial kitchen use; meets the highest food and safety requirements; fully sealed and NSF for safer kitchen practices Perfectly ground edge for superior performance; stays sharper longer; blade can easily be resharpened if it ever becomes dull from use Dishwasher safe, hand wash recommended for better blade edge and surface care; includes limited lifetime manufacturer's warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.