Zoro Homepage

NSF 9in Bread Knife Soft Grip

  • Mfr # 38055

  • Zoro # G314762066


product price: $23.65
/ea

Key Features

Material
German x50crmov15 steel alloy blade
Overall Length
14 in
Color
Silver
Includes
Cutlery-Pro 9" Bread Knife Sg
Features
Soft grip handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38055
Zoro #
G314762066
UPC #
781723380555
Country of Origin
China

Dimensions

Overall Length
14 in
Overall Width
1.5 in

Details

Material
German x50crmov15 steel alloy blade
Color
Silver
Includes
Cutlery-Pro 9" Bread Knife Sg
Features
Soft grip handle

Description

Cutlery-Pro's Soft-Grip 9-inch Offset Serrated Bread Knife allows room to cut right through artisan, bakery, and homemade breads without them tearing Made from German steel alloy X50CrMov15 and santoprene; measures 14 x 1.5 x 0.75 with 9-inch blade Ideal for home cooks and commercial kitchen use; meets the highest food and safety requirements; fully sealed and NSF for safer kitchen practices Perfectly ground edge for superior performance; stays sharper longer; blade can easily be resharpened if it ever becomes dull from use Dishwasher safe, hand wash recommended for better blade edge and surface care; includes limited lifetime manufacturers warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.